Shop All Pin & Sleeve Receptacles
Meltric
33-64043-972 RECEPTACLE
Mfr # 33-64043-972
Zoro # G201759407
Free Shipping & Returns
$679.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 480V AC
- Amps - Plugs and Receptacles 60 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 33-64043-972
- Zoro # G201759407
- UPC # 784474591355
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG; 10 AWG to 2 AWG |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Use With Installation Accessory Size | 4 |
Description
DS60 RECEPTACLE POLY BLUE SIZE 4 TYPE 3R 3P+G 60A 480 VAC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIP-TIE 6" L Wrap Hook-&-Loop Cable Tie BK PK 10 (H-06-010-BK)
- SCHNEIDER ELECTRIC Pilot Light Head, White, LED (ZB4BV013)
- SUPERIOR ELECTRIC 17A Push-Button Circuit Breaker, Thermal Overload Switch Protector (SE17OLS)
- REMKE Cord Grip, Alum, 2", 1.562-1.688, Size 6 (RSR-627)
- MELTRIC 33-34043 RECEPTACLE (33-34043)
- MELTRIC 63-34075 RECEPTACLE (63-34075)
- MELTRIC 09-24077-185 RECEPTACLE HIGH TEMPERATURE (09-24077-185)
- MELTRIC 17-18061 INLET (17-18061)
- MELTRIC 33-68043 INLET (33-68043)
- MELTRIC 63-14073-NC RECEPTACLE NORMALLY CLOSED LID (63-14073-NC)
- MELTRIC 63-14073-843 RECEPTACLE PADLOCK PAWL (63-14073-843)
- Meltric Pin & Sleeve Receptacles