Shop All Pin & Sleeve Receptacles
Meltric
33-64043-824 RECEPTACLE METAL PAWL (ON POLY RECEPTACLE)
Mfr # 33-64043-824
Zoro # G101757916
product price: $540.99
/ea
Free Shipping & Returns
$540.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 480V AC
- Amps - Plugs and Receptacles 60 A
- Color - Plugs and Receptacles Blue
- NEMA Rating 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-64043-824
- Zoro # G101757916
- UPC # 784474015424
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 10 AWG to 2 AWG |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Use With Installation Accessory Size | 4 |
Description
DS60 RECEPTACLE POLY BLUE SIZE 4 TYPE 3R 3P+G 60A 480 VAC 60 Hz NO AUX METAL PAWL (ON POLY RECEPTACLE)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Electrical Box, 18 cu in, FSE Box, 1 Gang, PVC (E980DFN-CTN)
- MIDWEST FASTENER 5/16" Plastic wide Adhesive Clamps 10PK (66866)
- BURNDY Mechanicl Conn, Trminal, 1 to 4 AWG, 1 Cond (QQA1C2)
- HUBBELL 30A Twist-Lock Plug 4P 4W 347/600VAC L20-30P BK/WT (HBL2771)
- MELTRIC 33-64043 RECEPTACLE (33-64043)
- MELTRIC 37-68163 INLET (37-68163)
- MELTRIC 63-38072 INLET (63-38072)
- MELTRIC 63-98143 INLET (63-98143)
- MELTRIC 31-94173-K07 RECEPTACLE (31-94173-K07)
- MELTRIC 39-94233-K16-262 RECEPTACLE (39-94233-K16-262)
- MELTRIC 33-68043 INLET (33-68043)
- Meltric Pin & Sleeve Devices