Shop All Pin & Sleeve Receptacles
Meltric
33-64043-375 RECEPTACLE MUSHROOM PAWL
Mfr # 33-64043-375
Zoro # G201758356
product price: $603.99
/ea
Free Shipping & Returns
$603.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 60 A
- Voltage 480V AC
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-64043-375
- Zoro # G201758356
- UPC # 784474627689
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 4 |
Wire Size | 10 AWG to 2 AWG |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Description
DS60 RECEPTACLE POLY BLUE SIZE 4 TYPE 3R 3P+G 60A 480 VAC 60 Hz NO AUX MUSHROOM PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Gauge Gland Plate, Type 4&Type 12, 14.98x7.23, Gray, Steel 12 (GP168)
- KABLE KONTROL Zip Ties - 8in Long - 100 Pc Pk - Fluorescent Orange - Nylon - 50 Lbs Tensile Strength (CT508FL-OR-100)
- MERSEN UL Class CC Fuse, CC Class, ATDR Series, Time-Delay, 10A, 600V AC, Non-Indicating (ATDR10)
- RACO Conduit Hanger, Steel, Size 1" (2054TH)
- MELTRIC 63-34072-843 RECEPTACLE PADLOCK PAWL (63-34072-843)
- MELTRIC 63-64162 RECEPTACLE (63-64162)
- MELTRIC 33-94073-843 RECEPTACLE PADLOCK PAWL (33-94073-843)
- MELTRIC 37-94043-843 RECEPTACLE PADLOCK PAWL (37-94043-843)
- MELTRIC 63-34073 RECEPTACLE (63-34073)
- MELTRIC 63-18073 INLET (63-18073)
- MELTRIC 63-68072 INLET (63-68072)
- Meltric Pin & Sleeve Receptacles