Shop All Pin & Sleeve Receptacles
Meltric
33-64043-375-NC RECEPTACLE MUSHROOM PAWL NORMALLY CLOSED LID
Mfr # 33-64043-375-NC
Zoro # G101759361
product price: $604.99
/ea
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 480V AC
- Amps - Plugs and Receptacles 60 A
- Color - Plugs and Receptacles Blue
- NEMA Rating 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-64043-375-NC
- Zoro # G101759361
- UPC # 784474633581
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 10 AWG to 2 AWG |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Use With Installation Accessory Size | 4 |
Description
DS60 RECEPTACLE POLY BLUE SIZE 4 TYPE 3R 3P+G 60A 480 VAC 60 Hz NO AUX MUSHROOM PAWL NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 32A, 2 Pole, 240/415/440V AC, C Curve (M9F22232)
- ANDERSON POWER PRODUCTS PP15/45 HSG FING PRF BLK (1327G6FP)
- DAYTON Circuit Breaker, NDB2-63 D2/1 Series 2A, 1 Pole, 277V AC, D Curve (5ZVD4)
- NOARK Contactor, 120V, 1No Aux (C06.310-120)
- MELTRIC 63-38163 INLET (63-38163)
- MELTRIC 45-4800T-P80 INLET (45-4800T-P80)
- MELTRIC 63-98167 INLET (63-98167)
- MELTRIC 63-38075 INLET (63-38075)
- MELTRIC 31-98247-K04 INLET (31-98247-K04)
- MELTRIC 63-94143-375-NC RECEPTACLE MUSHROOM PAWL NORMALLY CLOSED LID (63-94143-375-NC)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 30A 600V AC, 3- Pole 4-Wire Grounding Style 1 and Black (HBL530RS1W)
- Meltric Pin & Sleeve Receptacles