Shop All Pin & Sleeve Receptacles
Meltric
33-64043-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL
Mfr # 33-64043-375-843
Zoro # G401756787
product price: $609.99
/ea
Free Shipping & Returns
$609.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 480V AC
- Amps - Plugs and Receptacles 60 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-64043-375-843
- Zoro # G401756787
- UPC # 784474668729
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 15/16 in (24 mm) |
Wire Size | 10 AWG to 2 AWG |
Use With Installation Accessory Size | 4 |
Description
DS60 RECEPTACLE POLY BLUE SIZE 4 TYPE 3R 3P+G 60A 480 VAC 60 Hz NO AUX PADLOCKABLE MUSHROOM PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 3A, 600V AC, Non-Indicating (LPJ-3SP)
- SCHNEIDER ELECTRIC Legend Plate, Start, White/Black (ZBY2303)
- LEVITON Electrical Receptacles 5-15R 6-15R Combo Recep White (5031-W)
- LUTRON Dual Circuit Switch, Occupancy Sensor, Wht (MS-OPS6-DDV-WH)
- MELTRIC 33-98047-262 INLET (33-98047-262)
- MELTRIC 63-34073 RECEPTACLE (63-34073)
- MELTRIC 63-98043 INLET (63-98043)
- MELTRIC 63-34143 RECEPTACLE (63-34143)
- MELTRIC 33-68043 INLET (33-68043)
- MELTRIC 63-68073 INLET (63-68073)
- HUBBELL Angle Back Box, 60A, 1-1/2" Hub, Feed-Thru (BB602W)
- Meltric Pin & Sleeve Receptacles