Shop All Pin & Sleeve Receptacles
Meltric
33-64043-270 RECEPTACLE AUXILIARY SWITCH
Mfr # 33-64043-270
Zoro # G701758450
Free Shipping & Returns
$1,043.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 480V AC
- Amps - Plugs and Receptacles 60 A
- Color - Plugs and Receptacles Blue
- HP 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 33-64043-270
- Zoro # G701758450
- UPC # 784474034661
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 10 AWG to 2 AWG |
Use With Installation Accessory Size | 4 |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 480V AC |
Amps - Plugs and Receptacles | 60 A |
Color - Plugs and Receptacles | Blue |
HP | 25 |
NEMA Rating | 4X |
Terminal Type | Screw terminal |
Operating Temp. Range | -40C to 60C |
Load Break Amp Rating | 90A |
Number of Aux. Outputs | NO AUX |
Contact Configuration | 3P+G |
Impact Rating | IK08 |
Color Code | Red |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Tightening Torque | Phase: 48 IN-LBS / 5.4 N-M |
IP Rating | IP66/67 |
Wire Temperature Rating | 60 Degrees C |
Keying Position | 4 |
Hz | 60 Hz |
Description
DS60 RECEPTACLE POLY BLUE SIZE 4 TYPE 3R 3P+G 60A 480 VAC 60 Hz NO AUX AUXILIARY SWITCH
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Duplex Cover Plate, Brown, Brass (828R)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x6, Cs, Gry (SC081206NK)
- CRYDOM Solid State Relay, 3 to 32VDC, 75A (D2475)
- MURR ELEKTRONIK AMS 10-43/5 OPTO-COUPLER MODULE, N: 53 VDC - OUT: 53 VDC / 4 A, 22, 5 mm screw-type terminal (50044)
- MELTRIC 63-68047 INLET (63-68047)
- MELTRIC 63-98143 INLET (63-98143)
- MELTRIC 63-34072-843 RECEPTACLE PADLOCK PAWL (63-34072-843)
- MELTRIC 63-64073 RECEPTACLE (63-64073)
- MELTRIC 03-A8001 INLET (03-A8001)
- MELTRIC 63-38163 INLET (63-38163)
- MELTRIC 63-64043-843 RECEPTACLE PADLOCK PAWL (63-64043-843)
- Meltric Pin & Sleeve Receptacles