Shop All Pin & Sleeve Receptacles
Meltric
33-64042 RECEPTACLE
Mfr # 33-64042
Zoro # G201759353
product price: $471.99
/ea
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 60 A
- Voltage 480V AC
- Color - Plugs and Receptacles Blue
- HP 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-64042
- Zoro # G201759353
- UPC # 784474019583
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 10 AWG to 2 AWG |
Use With Installation Accessory Size | 4 |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Description
DS60 RECEPTACLE POLY BLUE SIZE 4 TYPE 3R 2P+G 60A 480 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Butt Splice Connector, Yllw, 1.140in, PK500 (BSN10-D)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Device Box, Rectangular (SWB2)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 12; 13, Non Hinged Clamp (A1212CH)
- ALLIED TUBE & CONDUIT Coupling, 2 in., GRC (904149)
- MELTRIC 63-68073 INLET (63-68073)
- MELTRIC 37-64072 RECEPTACLE (37-64072)
- MELTRIC 63-14043-972 RECEPTACLE (63-14043-972)
- MELTRIC 63-14075-NC RECEPTACLE NORMALLY CLOSED LID (63-14075-NC)
- MELTRIC 39-34961 RECEPTACLE (39-34961)
- MELTRIC 63-38072 INLET (63-38072)
- MELTRIC Ds60 Receptacle Poly Blue Size 4 Type 4X Ip 69 2P+G 60A 480 Vac 60 Hz No Aux Mushroom Pawl (33-64042-375)
- Meltric Pin & Sleeve Devices