Shop All Pin & Sleeve Receptacles
Meltric
33-64042-843 RECEPTACLE PADLOCK PAWL
Mfr # 33-64042-843
Zoro # G501757929
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 60 A
- Voltage 480V AC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 33-64042-843
- Zoro # G501757929
- UPC # 784474656788
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 10 AWG to 2 AWG |
Use With Installation Accessory Size | 4 |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Description
DS60 RECEPTACLE POLY BLUE SIZE 4 TYPE 3R 2P+G 60A 480 VAC 60 Hz NO AUX PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN 304 Stainless Steel Enclosure, 12 in H, 10 in W, 6 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (BN4121006CHSS)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 100' Length - Black (HS364-S100-BLACK)
- ZORO SELECT Channel Z Shape Fitting, Gold (V310ZY)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1" x 100FT- White (WL-ED-PE-100-100-WT)
- MELTRIC 33-98167 INLET (33-98167)
- MELTRIC 33-64047 RECEPTACLE (33-64047)
- MELTRIC 45-48003-P80 INLET (45-48003-P80)
- MELTRIC 17-18061 INLET (17-18061)
- MELTRIC 31-68233-K16 INLET (31-68233-K16)
- MELTRIC 69-98043 INLET (69-98043)
- MELTRIC 63-38163 INLET (63-38163)
- Meltric Pin & Sleeve Devices