Shop All Pin & Sleeve Receptacles
Meltric
33-38570 INLET
Mfr # 33-38570
Zoro # G101755325
product price: $393.99
/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 30 A
- Voltage 50V
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-38570
- Zoro # G101755325
- UPC # 784474549950
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 8 AWG |
Use With Installation Accessory Size | 4 |
Wire Strip Length | Phase: 1-1/16 in (27 mm) |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 30 A |
Voltage | 50V |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB6 |
Terminal Type | Screw terminal |
IP Rating | IP54 |
Number of Aux. Outputs | NO AUX |
Keying Position | 1 |
Hz | 60 Hz |
Operating Temp. Range | -40C to 60C |
Contact Configuration | 7P |
Number of Notch Positions | 5 |
Color Code | Blue |
Tightening Torque | Phase: 16 IN-LBS / 1.8 N-M |
Impact Rating | IK08 |
Description
DS7c INLET POLY BLUE SIZE 4 IP 54 7P 30A 50 V 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Lug Kit, 200A, 120/240V AC (TLK250)
- IDEAL Trm Fuls Dis c 16-14AWG, PK25 (83-9781)
- BERGEN INDUSTRIES Single Extension Cord, 15A, 25 ft, 16/3 (OC25163)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 40A, 3 Pole, 240/415/440V AC, B Curve (M9F21340)
- MELTRIC 33-34073 RECEPTACLE (33-34073)
- MELTRIC 63-68143 INLET (63-68143)
- MELTRIC 63-34072-843 RECEPTACLE PADLOCK PAWL (63-34072-843)
- MELTRIC 17-14061 RECEPTACLE (17-14061)
- MELTRIC 63-34076-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-34076-375-843)
- MELTRIC 33-64043 RECEPTACLE (33-64043)
- MELTRIC 69-98043 INLET (69-98043)
- Meltric Pin & Sleeve Receptacles