Shop All Pin & Sleeve Receptacles
Meltric
33-38570-172 INLET
Mfr # 33-38570-172
Zoro # G201755294
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 30 A
- Voltage 50V
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 33-38570-172
- Zoro # G201755294
- UPC # 784474142588
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Auxiliary: 5/8 in (16 mm); Phase: 1-1/16 in (27 mm) |
Use With Installation Accessory Size | 4 |
Wire Size | 14 AWG to 10 AWG; 14 AWG to 8 AWG |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 30 A |
Voltage | 50V |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB6 |
Tightening Torque | Auxiliary: 16 IN-LBS / 1.8 N-M; Phase: 16 IN-LBS / 1.8 N-M |
Color Code | Blue |
Terminal Connection | Screw |
Number of Aux. Outputs | +2 AUX |
Keying Position | 1 |
Auxiliary Contact Voltage Rating | 400VAC |
IP Rating | IP54 |
Terminal Type | Screw terminal |
Impact Rating | IK08 |
Operating Temp. Range | -40C to 60C |
Number of Notch Positions | 5 |
Hz | 60 Hz |
Contact Configuration | 7P |
Auxiliary Contact Rating | 5A |
Description
DS7c INLET POLY BLUE SIZE 4 IP 54 7P 30A 50 V 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (8536SCO3V02H30S)
- SCHNEIDER ELECTRIC Monolithic push button, Harmony XB7, plastic, white, 22mm, spring return, marked UP ARROW, 1NO (XB7NA11341)
- KABLE KONTROL Wire Mesh Cable Tray Straight Section, Electro-Zinc Resistant Steel, 4in W x 4in D x 5ft L, Chrome (KK-4X4X5-EZ)
- MOROSO SWITCH PANEL (74131)
- MELTRIC 33-68047-263 INLET (33-68047-263)
- MELTRIC 33-68243-C-K04 INLET (33-68243-C-K04)
- MELTRIC 63-14043-843 RECEPTACLE PADLOCK PAWL (63-14043-843)
- MELTRIC 31-94173-K07 RECEPTACLE (31-94173-K07)
- MELTRIC 63-18076 INLET (63-18076)
- MELTRIC 63-34073 RECEPTACLE (63-34073)
- MELTRIC 63-14075-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-14075-375-843)
- Meltric Pin & Sleeve Receptacles