Shop All Pin & Sleeve Receptacles
Meltric
33-38561 INLET
Mfr # 33-38561
Zoro # G201755263
product price: $393.99
/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Type Multi-Pin
- Voltage 600V AC/130V DC
- Amps - Plugs and Receptacles 30 A
- Color - Plugs and Receptacles Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-38561
- Zoro # G201755263
- UPC # 784474575584
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 4 |
Wire Strip Length | Phase: 1-1/16 in (27 mm) |
Wire Size | 14 AWG to 8 AWG |
Dimensions | 3.62 in Dia x 2.2 in L |
Description
DS7c INLET POLY BLUE SIZE 4 IP 54 6P+G 30A 600 VAC/130 VDC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Tubing H Shrk 1/4-1/8X3In Red (HST-250R)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4Pin, 240VAC, SPST-NO (725AXXSC3ML-240A)
- HUBBELL Receptacle, 4-4/0, Ylw, Stud, Taper Nose (HBLFRSY)
- BORG Face Plate, NOVAL Accessory, Steel (49150-00)
- MELTRIC 63-64143 RECEPTACLE (63-64143)
- MELTRIC 33-34043 RECEPTACLE (33-34043)
- MELTRIC 33-38043 INLET (33-38043)
- MELTRIC 63-B4002-352 RECEPTACLE STRAIGHT INSERTION (63-B4002-352)
- MELTRIC 31-98247-K04 INLET (31-98247-K04)
- MELTRIC 63-34043-NC RECEPTACLE NORMALLY CLOSED LID (63-34043-NC)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 100A 600V AC, 3- Pole 4-Wire Grounding and Black (HBL4100RS2WR)
- Meltric Pin & Sleeve Devices