Shop All Pin & Sleeve Receptacles
Meltric
33-38560 INLET
Mfr # 33-38560
Zoro # G501755383
product price: $368.99
/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 50V
- Amps - Plugs and Receptacles 30 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-38560
- Zoro # G501755383
- UPC # 784474560122
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 4 |
Wire Size | 14 AWG to 8 AWG |
Wire Strip Length | Phase: 1-1/16 in (27 mm) |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 50V |
Amps - Plugs and Receptacles | 30 A |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB6 |
Number of Aux. Outputs | NO AUX |
Hz | 60 Hz |
Color Code | Blue |
IP Rating | IP54 |
Terminal Type | Screw terminal |
Operating Temp. Range | -40C to 60C |
Number of Notch Positions | 5 |
Contact Configuration | 6P |
Keying Position | 1 |
Impact Rating | IK08 |
Tightening Torque | Phase: 16 IN-LBS / 1.8 N-M |
Description
DS7c INLET POLY BLUE SIZE 4 IP 54 6P 30A 50 V 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON GFI Receptacle (GFTR1-W)
- LEVITON CIRCUIT BREAKERS NEUTRAL LUG 6-300 (LLNTL)
- WIREMOLD Single Cover Plate, Gray, Aluminum (ALA-J)
- EATON Photoelectric Sensor, Rectangl, Reflective (1451E-6514)
- MELTRIC 63-98043 INLET (63-98043)
- MELTRIC 63-18075-A155 INLET WITH NO LOCKOUT HOLE (63-18075-A155)
- MELTRIC 63-18073 INLET (63-18073)
- MELTRIC /CONNECTOR 20A AMP 120V-AC RECEPTACLE (63-14125-K16)
- MELTRIC 33-64073 RECEPTACLE (33-64073)
- MELTRIC 63-94167 RECEPTACLE (63-94167)
- MELTRIC 31-18177-K07-4X INLET TYPE 4X WATERTIGHTNESS (31-18177-K07-4X)
- Meltric Pin & Sleeve Devices