Shop All Pin & Sleeve Receptacles
Meltric
33-38541 INLET
Mfr # 33-38541
Zoro # G201755348
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 30 A
- Voltage 600V AC/130V DC
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 33-38541
- Zoro # G201755348
- UPC # 784474600699
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 8 AWG |
Wire Strip Length | Phase: 1-1/16 in (27 mm) |
Use With Installation Accessory Size | 4 |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 30 A |
Voltage | 600V AC/130V DC |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB6 |
Color Code | Blue |
Number of Notch Positions | 5 |
Operating Temp. Range | -40C to 60C |
Tightening Torque | Phase: 16 IN-LBS / 1.8 N-M |
Terminal Type | Screw terminal |
Impact Rating | IK08 |
Contact Configuration | 4P+G |
Number of Aux. Outputs | NO AUX |
Hz | 60 Hz |
IP Rating | IP54 |
Keying Position | 1 |
Description
DS7c INLET POLY BLUE SIZE 4 IP 54 4P+G 30A 600 VAC/130 VDC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 20A, 125V, NEMA L5-20R Flush Mount Locking Industrial Grade Receptacle (FML520R)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 1P 40A (C25ANB140A)
- ZORO SELECT Flat Indicator Light, Yellow, 12VDC (24M164)
- RACO Locknut, 1-1/2", Steel, Non Ul (1196)
- MELTRIC 63-C4003 RECEPTACLE (63-C4003)
- MELTRIC 63-68043-A155 INLET WITH NO LOCKOUT HOLE (63-68043-A155)
- MELTRIC 63-34072-843 RECEPTACLE PADLOCK PAWL (63-34072-843)
- MELTRIC 63-34043-NC RECEPTACLE NORMALLY CLOSED LID (63-34043-NC)
- MELTRIC 37-94043-843 RECEPTACLE PADLOCK PAWL (37-94043-843)
- MELTRIC 63-14073-843 RECEPTACLE PADLOCK PAWL (63-14073-843)
- MELTRIC 33-68047-263 INLET (33-68047-263)
- Meltric Pin & Sleeve Devices