Shop All Pin & Sleeve Receptacles
Meltric
33-38540 INLET
Mfr # 33-38540
Zoro # G101755363
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 30 A
- Voltage 50V
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-38540
- Zoro # G101755363
- UPC # 784474642453
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 8 AWG |
Wire Strip Length | Phase: 1-1/16 in (27 mm) |
Use With Installation Accessory Size | 4 |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 30 A |
Voltage | 50V |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB6 |
Impact Rating | IK08 |
Keying Position | 1 |
Terminal Type | Screw terminal |
Operating Temp. Range | -40C to 60C |
Hz | 60 Hz |
Color Code | Blue |
IP Rating | IP54 |
Tightening Torque | Phase: 16 IN-LBS / 1.8 N-M |
Number of Notch Positions | 5 |
Contact Configuration | 4P |
Number of Aux. Outputs | NO AUX |
Description
DS7c INLET POLY BLUE SIZE 4 IP 54 4P 30A 50 V 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 2.0in ID, Black, 4ft, PK5 (ITCSN-2000-48"-BLACK-5 PCS)
- 3M Cable Tie Base, 4-Way, Natural, PK500 (CTB75X75NTA-C)
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles (GF15W)
- LINEMASTER Hercules Potentiometer - O Shield (500-AHO-10K)
- MELTRIC 63-C4003 RECEPTACLE (63-C4003)
- MELTRIC 63-14043-972 RECEPTACLE (63-14043-972)
- MELTRIC 31-68233-K16 INLET (31-68233-K16)
- MELTRIC 63-18073 INLET (63-18073)
- MELTRIC 63-38072 INLET (63-38072)
- MELTRIC 63-14075-NC RECEPTACLE NORMALLY CLOSED LID (63-14075-NC)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UG)
- Meltric Pin & Sleeve Devices