Shop All Pin & Sleeve Receptacles
Meltric
33-38209-4X INLET TYPE 4X WATERTIGHTNESS
Mfr # 33-38209-4X
Zoro # G701757316
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 30 A
- Voltage 250V DC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 33-38209-4X
- Zoro # G701757316
- UPC # 784474682404
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 3 |
Wire Strip Length | Phase: 7/8 in (22 mm) |
Wire Size | 14 AWG to 4 AWG |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 30 A |
Voltage | 250V DC |
Color - Plugs and Receptacles | Blue |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
Use With | Mating Box MB3 |
NEMA Rating | 4X |
Operating Temp. Range | -40C to 60C |
IP Rating | IP66/67 |
Color Code | Blue |
Wire Temperature Rating | 60 Degrees C |
Contact Configuration | 2P+G |
Impact Rating | IK08 |
Terminal Type | Screw terminal |
Number of Notch Positions | 24 |
Tightening Torque | Phase: 15 IN-LBS / 1.7 N-M |
Keying Position | 20 |
Load Break Amp Rating_Abnormal Overload | 45A |
Description
DSDC3 INLET POLY BLUE SIZE 3 TYPE 4X 2P+G 30A 250 VDC TYPE 4X WATERTIGHTNESS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Cord Connector, Black, 2-1/32" L, Straight (4702-4)
- POWER FIRST 25 ft. 16/3 Lighted Extension Cord SJTOW (4GAA5)
- SIEMENS Miniature Circuit Breaker, QA Series 15A, 1 Pole, 120V AC (QA115AFC)
- SQUARE D Miniature Circuit Breaker, EDB Series 40A, 2 Pole, 277/480V AC (EDB24040)
- MELTRIC 33-94143-843 RECEPTACLE PADLOCK PAWL (33-94143-843)
- MELTRIC 63-68073 INLET (63-68073)
- MELTRIC 33-18043 INLET (33-18043)
- MELTRIC 63-B8002 INLET (63-B8002)
- MELTRIC 63-68072 INLET (63-68072)
- MELTRIC 33-64167 RECEPTACLE (33-64167)
- MELTRIC 63-38163 INLET (63-38163)
- Meltric Pin & Sleeve Receptacles