Shop All Pin & Sleeve Receptacles
Meltric
33-38165-974-4X INLET TYPE 4X WATERTIGHTNESS
Mfr # 33-38165-974-4X
Zoro # G201759834
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 120V AC
- Amps - Plugs and Receptacles 30 A
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682, UL508
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-38165-974-4X
- Zoro # G201759834
- UPC # 784474082150
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 3 |
Wire Size | 14 AWG to 14 AWG; 14 AWG to 4 AWG |
Wire Strip Length | Phase: 7/8 in (22 mm) |
Description
DS30 INLET POLY BLUE SIZE 3 TYPE 4X 1P+N+G 30A 120 VAC 60 Hz +4 AUX TYPE 4X WATERTIGHTNESS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light Lens, 30mm, Red, Plastic (9001R31)
- MERSEN Ceramic Fuse, GAB Series, Fast-Acting, 12A, 250VAC, Non-Indicating, 5 PK (GAB12)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 250V (HBL430C9W)
- APPLETON ELECTRIC Sealed LAB Switch, 3-Way, 1Gang (LAB23W)
- MELTRIC 31-98243-K04-262 INLET (31-98243-K04-262)
- MELTRIC 33-64163-843 RECEPTACLE PADLOCK PAWL (33-64163-843)
- MELTRIC 63-34076-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-34076-375-843)
- MELTRIC 33-94073-843 RECEPTACLE PADLOCK PAWL (33-94073-843)
- MELTRIC 33-98047 INLET (33-98047)
- MELTRIC 63-68165 INLET (63-68165)
- MELTRIC 63-98143 INLET (63-98143)
- Meltric Pin & Sleeve Receptacles