Shop All Pin & Sleeve Receptacles
Meltric
33-38163-974-4X INLET TYPE 4X WATERTIGHTNESS
Mfr # 33-38163-974-4X
Zoro # G201756338
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 30 A
- Voltage 208V AC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682, UL508
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-38163-974-4X
- Zoro # G201756338
- UPC # 784474064057
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG; 14 AWG to 4 AWG |
Use With Installation Accessory Size | 3 |
Wire Strip Length | Auxiliary: 5/8 in (16 mm); Phase: 7/8 in (22 mm) |
Description
DS30 INLET POLY BLUE SIZE 3 TYPE 4X 3P+G 30A 208 VAC 60 Hz +4 AUX TYPE 4X WATERTIGHTNESS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Rigid Conduit, 1/2 In., 10 ft. L, Aluminum (746055)
- LEGRAND External Elbow, Ivory, Steel, Elbows (V518)
- ZORO SELECT One Hole Lug Compress Conct, 500 kcmil (24C375)
- FAMATEL IP65 DIN Rail Circuit Breaker Enclosure Module and Outdoor Use (3926-TTB1)
- MELTRIC 03-A8001 INLET (03-A8001)
- MELTRIC 33-68043 INLET (33-68043)
- MELTRIC 63-34076-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-34076-375-843)
- MELTRIC 63-38075 INLET (63-38075)
- MELTRIC 31-18177-K07-4X INLET TYPE 4X WATERTIGHTNESS (31-18177-K07-4X)
- MELTRIC 33-38043 INLET (33-38043)
- MELTRIC 31-98247-K04 INLET (31-98247-K04)
- Meltric Pin & Sleeve Receptacles