Shop All Pin & Sleeve Receptacles
Meltric
33-38163-973 INLET
Mfr # 33-38163-973
Zoro # G101757268
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 208V AC
- Amps - Plugs and Receptacles 30 A
- Color - Plugs and Receptacles Blue
- NEMA Rating 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-38163-973
- Zoro # G101757268
- UPC # 784474016285
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Auxiliary: 5/8 in (16 mm); Phase: 7/8 in (22 mm) |
Use With Installation Accessory Size | 3 |
Wire Size | 14 AWG; 14 AWG to 4 AWG |
Description
DS30 INLET POLY BLUE SIZE 3 TYPE 3R 3P+G 30A 208 VAC 60 Hz +3 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Electrical Box Cover, 2-Gang, 2 Gang, Rectangular, Aluminum, Flip and Snap (5145-0)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 110A, 600V AC, Non-Indicating (JTD110)
- HUBBELL Wallplates and Boxes, Marine Products, 24-32V DC, Male Plug, For Trolling Motor, Yellow, Corrosion Resistant (HBL328DCP)
- REMINGTON INDUSTRIES 22 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0062 Diameter, Red, 500 ft Length (22UL1007TPCRED500)
- MELTRIC 33-98047-262 INLET (33-98047-262)
- MELTRIC 63-14075-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-14075-375-843)
- MELTRIC 37-98043 INLET (37-98043)
- MELTRIC 09-24077-185 RECEPTACLE HIGH TEMPERATURE (09-24077-185)
- MELTRIC 03-A4001 RECEPTACLE (03-A4001)
- MELTRIC 37-68072 INLET (37-68072)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 30A 600V AC, 3- Pole 4-Wire Grounding Style 1 and Black (HBL530RS1W)
- Meltric Pin & Sleeve Devices