Shop All Pin & Sleeve Receptacles
Meltric
33-38147-974-4X INLET TYPE 4X WATERTIGHTNESS
Mfr # 33-38147-974-4X
Zoro # G501759039
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 347/600V AC
- Amps - Plugs and Receptacles 30 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-38147-974-4X
- Zoro # G501759039
- UPC # 784474057202
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 3 |
Wire Size | 14 AWG; 14 AWG to 4 AWG |
Wire Strip Length | Auxiliary: 5/8 in (16 mm); Phase: 7/8 in (22 mm) |
Description
DS30 INLET POLY BLUE SIZE 3 TYPE 4X 3P+N+G 30A 347/600 VAC 60 Hz +4 AUX TYPE 4X WATERTIGHTNESS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPO COMMUNICATIONS Netcat Pro Kit With Accessories (NC-520)
- ZORO SELECT Channel Joiner Fitting, Silver (V683EG)
- APC UPS Battery, APC UPS, 24V DC, 9 Ah (APCRBC161)
- SIEMENS Illuminated Push Button Operator, 22 mm, Blue (3SU1051-0AB50-0AA0)
- MELTRIC 63-64073 RECEPTACLE (63-64073)
- MELTRIC 17-18061 INLET (17-18061)
- MELTRIC 63-14075-NC RECEPTACLE NORMALLY CLOSED LID (63-14075-NC)
- MELTRIC 63-34075 RECEPTACLE (63-34075)
- MELTRIC 33-34047-NC RECEPTACLE NORMALLY CLOSED LID (33-34047-NC)
- MELTRIC 63-68047 INLET (63-68047)
- MELTRIC 33-34043-NC RECEPTACLE NORMALLY CLOSED LID (33-34043-NC)
- Meltric Pin & Sleeve Devices