Shop All Pin & Sleeve Receptacles
Meltric
33-38147-972-4X INLET TYPE 4X WATERTIGHTNESS
Mfr # 33-38147-972-4X
Zoro # G401759917
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 30 A
- Voltage 347/600V AC
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-38147-972-4X
- Zoro # G401759917
- UPC # 784474084291
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 3 |
Wire Strip Length | Auxiliary: 5/8 in (16 mm); Phase: 7/8 in (22 mm) |
Wire Size | 14 AWG; 14 AWG to 4 AWG |
Description
DS30 INLET POLY BLUE SIZE 3 TYPE 4X 3P+N+G 30A 347/600 VAC 60 Hz +2 AUX TYPE 4X WATERTIGHTNESS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON DC Power Supply, 100/240V AC, 24V DC, 480W, 20A, DIN Rail (PSG480E24RM)
- TEDDICO/BWF Electrical Box Cover, 2 Gang, Blank (BC-2V)
- GARDNER BENDER Wire Connector, Twist-On, Winged, Red, PK500 (13-086)
- RED DOT Weatherproof Cover, 1 Gang, Rectangular, PVC (CKPM-BR)
- MELTRIC 33-68163-A155 INLET WITH NO LOCKOUT HOLE (33-68163-A155)
- MELTRIC 33-98047 INLET (33-98047)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- MELTRIC 63-98043 INLET (63-98043)
- MELTRIC 63-64073 RECEPTACLE (63-64073)
- MELTRIC 63-38072 INLET (63-38072)
- MELTRIC 37-68072 INLET (37-68072)
- Meltric Pin & Sleeve Devices