Shop All Pin & Sleeve Receptacles
Meltric
33-38147-4X INLET TYPE 4X WATERTIGHTNESS
Mfr # 33-38147-4X
Zoro # G201756147
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 30 A
- Voltage 347/600V AC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-38147-4X
- Zoro # G201756147
- UPC # 784474666121
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 7/8 in (22 mm) |
Wire Size | 14 AWG to 4 AWG |
Use With Installation Accessory Size | 3 |
Description
DS30 INLET POLY BLUE SIZE 3 TYPE 4X 3P+N+G 30A 347/600 VAC 60 Hz NO AUX TYPE 4X WATERTIGHTNESS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGX Series, Fast-Acting, 2.50A, 125V AC, 100A at 125V AC, 5 PK (AGX-2-1/2)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 70A, 600V AC, Non-Indicating (JLS070)
- TELEMECANIQUE SENSORS 2NC/1NO Safety Interlock Switch IP 67 (XCSLF3737313)
- EATON Molded Case Circuit Breaker, EHD Series 15A, 3 Pole, 480V AC (EHD3015)
- MELTRIC 63-68143 INLET (63-68143)
- MELTRIC 63-34143 RECEPTACLE (63-34143)
- MELTRIC 33-98047-262 INLET (33-98047-262)
- MELTRIC 63-98043 INLET (63-98043)
- MELTRIC 17-14061 RECEPTACLE (17-14061)
- MELTRIC 33-18043 INLET (33-18043)
- MELTRIC 37-68163 INLET (37-68163)
- Meltric Pin & Sleeve Receptacles