Shop All Pin & Sleeve Receptacles
Meltric
33-38143-972-4X INLET TYPE 4X WATERTIGHTNESS
Mfr # 33-38143-972-4X
Zoro # G101759903
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Type Male Watertight
- Amps - Plugs and Receptacles 30 A
- Voltage 600V AC
- Color - Plugs and Receptacles Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 33-38143-972-4X
- Zoro # G101759903
- UPC # 784474653244
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG; 14 AWG to 4 AWG |
Use With Installation Accessory Size | 3 |
Wire Strip Length | Auxiliary: 5/8 in (16 mm); Phase: 7/8 in (22 mm) |
Dimensions | 3.23 in H x 2.8 in D |
Description
DS30 INLET POLY BLUE SIZE 3 TYPE 4X 3P+G 30A 600 VAC 60 Hz +2 AUX TYPE 4X WATERTIGHTNESS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Mechanical position Indicators, DD51-FN-0100-D-C2 F.14-SST (DD51)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 3/4" x 25ft- Black (BS-J-SCW-075-25-BK)
- PANDUIT 12-10 AWG Vinyl Ring Terminal 1/4" Stud PK500 (PV10-14R-D)
- IDEAL UY-I IDC Connector, PK100 (86-950)
- MELTRIC 09-24077-185 RECEPTACLE HIGH TEMPERATURE (09-24077-185)
- MELTRIC 33-64073 RECEPTACLE (33-64073)
- MELTRIC 63-94143-375-NC RECEPTACLE MUSHROOM PAWL NORMALLY CLOSED LID (63-94143-375-NC)
- MELTRIC 33-18043 INLET (33-18043)
- MELTRIC 63-64167-843 RECEPTACLE PADLOCK PAWL (63-64167-843)
- MELTRIC 45-48001-P80 INLET (45-48001-P80)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- Meltric Pin & Sleeve Devices