Shop All Pin & Sleeve Receptacles
Meltric
33-38109 INLET
Mfr # 33-38109
Zoro # G301756405
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 30 A
- Voltage 130V DC
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-38109
- Zoro # G301756405
- UPC # 784474666978
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 4 AWG |
Wire Strip Length | Phase: 7/8 in (22 mm) |
Use With Installation Accessory Size | 3 |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 30 A |
Voltage | 130V DC |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB3 |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
NEMA Rating | 3R |
Wire Temperature Rating | 60 Degrees C |
Tightening Torque | Phase: 15 IN-LBS / 1.7 N-M |
Number of Notch Positions | 24 |
Terminal Type | Screw terminal |
Contact Configuration | 2P+G |
Operating Temp. Range | -40C to 60C |
Impact Rating | IK08 |
Color Code | Yellow |
Keying Position | 10 |
Load Break Amp Rating_Abnormal Overload | 45A |
Description
DSDC3 INLET POLY BLUE SIZE 3 TYPE 3R 2P+G 30A 130 VDC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Neutral Kit, 120/240VAC, 30A (DG030NB)
- SQUARE D NEMA Control Relay, 8NO, 120VAC, 10A (8501XO80V02)
- D-LINE Coupling, PVC, For 1" H x 2" W (CP5025W)
- CYBERPOWER 2200Va Ups Avr 2U Rm/T (OR2200LCDRTXL2U)
- MELTRIC 63-68047 INLET (63-68047)
- MELTRIC 33-68047-263 INLET (33-68047-263)
- MELTRIC 37-94043-843 RECEPTACLE PADLOCK PAWL (37-94043-843)
- MELTRIC 63-18073 INLET (63-18073)
- MELTRIC 33-34073 RECEPTACLE (33-34073)
- MELTRIC 63-14073 RECEPTACLE (63-14073)
- MELTRIC 33-64167 RECEPTACLE (33-64167)
- Meltric Pin & Sleeve Receptacles