Shop All Pin & Sleeve Receptacles
Meltric
33-38076-A155-4X INLET WITH NO LOCKOUT HOLE TYPE 4X WATERTIGHTNESS
Mfr # 33-38076-A155-4X
Zoro # G201759889
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 30 A
- Voltage 125/250V AC
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 33-38076-A155-4X
- Zoro # G201759889
- UPC # 784474048071
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 3 |
Wire Strip Length | Phase: 7/8 in (22 mm) |
Wire Size | 14 AWG to 4 AWG |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 30 A |
Voltage | 125/250V AC |
Color - Plugs and Receptacles | Blue |
NEMA Rating | 4X |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682 |
HP | 1.5 or 3 |
Wire Temperature Rating | 60 Degrees C |
Color Code | Orange |
Terminal Type | Screw terminal |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Operating Temp. Range | -40C to 60C |
Contact Configuration | 3P+G |
Load Break Amp Rating | 45A |
Tightening Torque | Phase: 15 IN-LBS / 1.7 N-M |
Keying Position | 7 |
Impact Rating | IK08 |
Number of Aux. Outputs | NO AUX |
Hz | 60 Hz |
IP Rating | IP66/67 |
Description
DS30 INLET POLY BLUE SIZE 3 TYPE 4X 3P+G 30A 125/250 VAC 60 Hz NO AUX WITH NO LOCKOUT HOLE TYPE 4X WATERTIGHTNESS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Double-Bit Keys, Plastic (GKEY3MMDB)
- NVENT HOFFMAN Conduit Hole Seal, 1.37 In Hole, Steel (AS100)
- DAYTON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (30G438)
- NVENT HOFFMAN T3-Box Telephone Cabinet, Type 3r, 36.00 (ATC36R366)
- MELTRIC 31-18173-K07 INLET (31-18173-K07)
- MELTRIC 33-94073-843 RECEPTACLE PADLOCK PAWL (33-94073-843)
- MELTRIC 63-98143 INLET (63-98143)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- MELTRIC 37-68072 INLET (37-68072)
- MELTRIC 63-64072 RECEPTACLE (63-64072)
- MELTRIC 63-38072 INLET (63-38072)
- Meltric Pin & Sleeve Receptacles