Shop All Pin & Sleeve Receptacles
Meltric
33-38076-972 INLET
Mfr # 33-38076-972
Zoro # G501757004
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 30 A
- Voltage 125/250V AC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682, UL508
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-38076-972
- Zoro # G501757004
- UPC # 784474607995
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 3 |
Wire Size | 14 AWG; 14 AWG to 4 AWG |
Wire Strip Length | Auxiliary: 5/8 in (16 mm); Phase: 7/8 in (22 mm) |
Description
DS30 INLET POLY BLUE SIZE 3 TYPE 3R 2P+N+G 30A 125/250 VAC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 12-10 AWG Nylon Double Crimp Butt Connectors - 100 Pack (220163)
- JANDORF Push Switch Buttn 3 Term (61213)
- MAXXIMA Black Wall Outlet 15 Amps, PK10 (MEW-R100B-10)
- LEVITON Receptacle, Deco, 20A, 5-20R, 125V, White (16362-W)
- MELTRIC 33-34073 RECEPTACLE (33-34073)
- MELTRIC 33-68243-C-K04 INLET (33-68243-C-K04)
- MELTRIC 63-64073 RECEPTACLE (63-64073)
- MELTRIC 37-64072 RECEPTACLE (37-64072)
- MELTRIC 63-14043-972 RECEPTACLE (63-14043-972)
- MELTRIC 63-38163 INLET (63-38163)
- MELTRIC 03-A4001 RECEPTACLE (03-A4001)
- Meltric Pin & Sleeve Devices