Shop All Pin & Sleeve Receptacles
Meltric
33-38076-4X INLET TYPE 4X WATERTIGHTNESS
Mfr # 33-38076-4X
Zoro # G201757267
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 30 A
- Voltage 125/250V AC
- Color - Plugs and Receptacles Blue
- HP 1.5 or 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-38076-4X
- Zoro # G201757267
- UPC # 784474686501
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 4 AWG |
Use With Installation Accessory Size | 3 |
Wire Strip Length | Phase: 7/8 in (22 mm) |
Description
DS30 INLET POLY BLUE SIZE 3 TYPE 4X 2P+N+G 30A 125/250 VAC 60 Hz NO AUX TYPE 4X WATERTIGHTNESS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 208V AC, 3 Poles, 1NO (14DUE32BD)
- MERSEN UL Class Fuse, RK5 Class, TRS-RID Series, Time-Delay, 500A, 600V AC, Indicating (TRS500RID)
- HUBBELL 3 Wire Industrial Straight Blade Plug 125VAC 20A (HBL53CM66C)
- SQUARE D Control Transformer, 1 kVA, Not Rated, 115 °C, 120V AC, 240/480V AC (9070TF1000D1)
- MELTRIC 63-98167 INLET (63-98167)
- MELTRIC 09-24077-185 RECEPTACLE HIGH TEMPERATURE (09-24077-185)
- MELTRIC 33-98047-262 INLET (33-98047-262)
- MELTRIC 39-38961 INLET (39-38961)
- MELTRIC 63-64167-843 RECEPTACLE PADLOCK PAWL (63-64167-843)
- MELTRIC 39-34961 RECEPTACLE (39-34961)
- MELTRIC 33-34043-NC RECEPTACLE NORMALLY CLOSED LID (33-34043-NC)
- Meltric Pin & Sleeve Devices