Shop All Pin & Sleeve Receptacles
Meltric
33-38075-972-4X INLET TYPE 4X WATERTIGHTNESS
Mfr # 33-38075-972-4X
Zoro # G901758045
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 30 A
- Voltage 125V AC
- Color - Plugs and Receptacles Blue
- HP 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-38075-972-4X
- Zoro # G901758045
- UPC # 784474006255
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Auxiliary: 5/8 in (16 mm); Phase: 7/8 in (22 mm) |
Use With Installation Accessory Size | 3 |
Wire Size | 14 AWG; 14 AWG to 4 AWG |
Description
DS30 INLET POLY BLUE SIZE 3 TYPE 4X 1P+N+G 30A 125 VAC 60 Hz +2 AUX TYPE 4X WATERTIGHTNESS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Double Gang Carpet Flange, Black (827PCC-BLK)
- GE Molded Case Circuit Breaker, TEY Series 15A, 3 Pole, 277/480V AC (TEY315)
- POWER FIRST Power Cord, 5-15P, SJO, 8 ft., Blk, 15A, 12/3 (1TNA1)
- BEA Wave to Open Touchless Switch (10MS31U-B)
- MELTRIC 63-68165 INLET (63-68165)
- MELTRIC 63-68047 INLET (63-68047)
- MELTRIC 37-68163 INLET (37-68163)
- MELTRIC 33-98047-262 INLET (33-98047-262)
- MELTRIC 17-14061 RECEPTACLE (17-14061)
- MELTRIC 33-94167 RECEPTACLE (33-94167)
- HUBBELL Pin and Sleeve Inlet, 100A, 125/250V, Gray (M4100B12R)
- Meltric Pin & Sleeve Devices