Shop All Pin & Sleeve Receptacles
Meltric
33-38073-A155 INLET WITH NO LOCKOUT HOLE
Mfr # 33-38073-A155
Zoro # G201759902
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 30 A
- Voltage 250V AC
- Color - Plugs and Receptacles Blue
- NEMA Rating 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-38073-A155
- Zoro # G201759902
- UPC # 784474083812
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 3 |
Wire Strip Length | Phase: 7/8 in (22 mm) |
Wire Size | 14 AWG to 4 AWG |
Description
DS30 INLET POLY BLUE SIZE 3 TYPE 3R 3P+G 30A 250 VAC 60 Hz WITH NO LOCKOUT HOLE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Modular Receptacle, Duplex, 15A, 5-15R, 125V (SNAP8200WA)
- LINEMASTER Foot Switch Full Shield (534-SWH)
- SQUARE D Contactor+Starter Mechanical Interlock (9999SM1)
- MOTORCRAFT Strap - Wiring, Wa7Sba (WA7SBA)
- MELTRIC 63-14073-843 RECEPTACLE PADLOCK PAWL (63-14073-843)
- MELTRIC 33-34047-NC RECEPTACLE NORMALLY CLOSED LID (33-34047-NC)
- MELTRIC 63-64042-375 RECEPTACLE MUSHROOM PAWL (63-64042-375)
- MELTRIC 63-34043-NC RECEPTACLE NORMALLY CLOSED LID (63-34043-NC)
- MELTRIC 63-34072-843 RECEPTACLE PADLOCK PAWL (63-34072-843)
- MELTRIC 33-64043 RECEPTACLE (33-64043)
- HUBBELL Back Box, 20/30A, 3/4"Hub, Straight, Metllic (FT202W)
- Meltric Pin & Sleeve Receptacles