Shop All Pin & Sleeve Receptacles
Meltric
33-38073-972 INLET
Mfr # 33-38073-972
Zoro # G401758224
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 30 A
- Voltage 250V AC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682, UL508
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-38073-972
- Zoro # G401758224
- UPC # 784474657907
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 3 |
Wire Strip Length | Auxiliary: 5/8 in (16 mm); Phase: 7/8 in (22 mm) |
Wire Size | 14 AWG; 14 AWG to 4 AWG |
Description
DS30 INLET POLY BLUE SIZE 3 TYPE 3R 3P+G 30A 250 VAC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker, 5SY4 Series 1A, 1 Pole, 230/400V AC, C Curve (5SY41017)
- STA-KON Male Disconnect, Blue, 16-14AWG, PK100 (14RB-250T)
- 3M Twist On Wire Connector, 22-8 AWG, PK25000 (T/R+, Super Tan)
- EATON UPS System, 700 VA, Out: 120V AC (9SX700)
- MELTRIC 33-34047-NC RECEPTACLE NORMALLY CLOSED LID (33-34047-NC)
- MELTRIC 63-38163 INLET (63-38163)
- MELTRIC 63-14073-843 RECEPTACLE PADLOCK PAWL (63-14073-843)
- MELTRIC 31-18173-K07 INLET (31-18173-K07)
- MELTRIC 31-18177-K07-4X INLET TYPE 4X WATERTIGHTNESS (31-18177-K07-4X)
- MELTRIC 63-38072 INLET (63-38072)
- MELTRIC 63-68047 INLET (63-68047)
- Meltric Pin & Sleeve Receptacles