Shop All Pin & Sleeve Receptacles
Meltric
33-38072 INLET
Mfr # 33-38072
Zoro # G201758950
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 250V AC
- Amps - Plugs and Receptacles 30 A
- Color - Plugs and Receptacles Blue
- NEMA Rating 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-38072
- Zoro # G201758950
- UPC # 784474122726
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 4 AWG |
Wire Strip Length | Phase: 7/8 in (22 mm) |
Use With Installation Accessory Size | 3 |
Description
DS30 INLET POLY BLUE SIZE 3 TYPE 3R 2P+G 30A 250 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Wallplates S182-N (84047-40)
- POWER FIRST Standard Cable Tie, 12 in L, 0.19 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (36J154)
- RED LION Engine Drive, 6 HP, Aluminum, Semi-Trash (617034)
- APPLETON ELECTRIC Flex Coupling, Size 3/4 in., Flex L 36 in. (EXGJH-236)
- MELTRIC 33-34047-NC RECEPTACLE NORMALLY CLOSED LID (33-34047-NC)
- MELTRIC 37-64072 RECEPTACLE (37-64072)
- MELTRIC 33-98047-262 INLET (33-98047-262)
- MELTRIC 63-64162 RECEPTACLE (63-64162)
- MELTRIC 63-68143 INLET (63-68143)
- MELTRIC 63-14073-843 RECEPTACLE PADLOCK PAWL (63-14073-843)
- MELTRIC 69-98043 INLET (69-98043)
- Meltric Pin & Sleeve Receptacles