Shop All Pin & Sleeve Receptacles
Meltric
33-38072-4X INLET TYPE 4X WATERTIGHTNESS
Mfr # 33-38072-4X
Zoro # G201759704
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 30 A
- Voltage 250V AC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 33-38072-4X
- Zoro # G201759704
- UPC # 784474649803
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 3 |
Wire Strip Length | Phase: 7/8 in (22 mm) |
Wire Size | 14 AWG to 4 AWG |
Description
DS30 INLET POLY BLUE SIZE 3 TYPE 4X 2P+G 30A 250 VAC 60 Hz NO AUX TYPE 4X WATERTIGHTNESS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Toggle Switch, SPDT, 20A, 125VAC, On/On (GSW-12)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Cast Aluminum (HBL3393)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 3R, Screw On (A8R64)
- HUBBELL 3 Wire Industrial Watertight Straight Blade Plug 250VAC 20A (HBL14W48)
- MELTRIC 63-34043-NC RECEPTACLE NORMALLY CLOSED LID (63-34043-NC)
- MELTRIC 69-98043 INLET (69-98043)
- MELTRIC 63-14073-843 RECEPTACLE PADLOCK PAWL (63-14073-843)
- MELTRIC 63-64162 RECEPTACLE (63-64162)
- MELTRIC 63-14043-843 RECEPTACLE PADLOCK PAWL (63-14043-843)
- MELTRIC 63-14073-NC RECEPTACLE NORMALLY CLOSED LID (63-14073-NC)
- BRYANT Female Mechanically Interlocked Receptacle, 30A 480V AC (BRY330MI7W)
- Meltric Pin & Sleeve Receptacles