Shop All Pin & Sleeve Receptacles
Meltric
33-38058-S82 INLET SPARE POSITION
Mfr # 33-38058-S82
Zoro # G001759423
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 30 A
- Voltage 600V DC
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-38058-S82
- Zoro # G001759423
- UPC # 784474670524
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 3 |
Wire Size | 14 AWG to 4 AWG |
Wire Strip Length | Phase: 7/8 in (22 mm) |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 30 A |
Voltage | 600V DC |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB3 |
Standards | UL, E79796, UL 1682 |
NEMA Rating | 3R |
Contact Configuration | 2P+G |
Impact Rating | IK08 |
Color Code | Black |
Wire Temperature Rating | 60 Degrees C |
Operating Temp. Range | -40C to 60C |
Tightening Torque | Phase: 15 IN-LBS / 1.7 N-M |
Terminal Type | Screw terminal |
Number of Notch Positions | 24 |
Keying Position | 5 |
Description
DSDC3 INLET POLY BLUE SIZE 3 TYPE 3R 2P+G 30A 600 VDC SPARE POSITION
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Wh (5362-W)
- HUBBELL Locking Connector (HBL2733ST)
- SQUARE D Push-button, Harmony 9001K, metal, mushroom 35mm, black, 30mm, spring return, 1 NO (9001KR24BH5)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 5A, 1 Pole, 240/415V AC, D Curve (M9F43105)
- MELTRIC 37-98043 INLET (37-98043)
- MELTRIC 63-14073-843 RECEPTACLE PADLOCK PAWL (63-14073-843)
- MELTRIC 63-98143 INLET (63-98143)
- MELTRIC 63-94167 RECEPTACLE (63-94167)
- MELTRIC 33-98047-262 INLET (33-98047-262)
- MELTRIC 45-48001-P80 INLET (45-48001-P80)
- HUBBELL Pin & Sleeve Receptacl, 60A, 4P, 3W, NEMA 4X (VR642)
- Meltric Pin & Sleeve Devices