Shop All Pin & Sleeve Receptacles
Meltric
33-38047-973-4X INLET TYPE 4X WATERTIGHTNESS
Mfr # 33-38047-973-4X
Zoro # G201759476
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 30 A
- Voltage 277/480V AC
- Color - Plugs and Receptacles Blue
- NEMA Rating 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-38047-973-4X
- Zoro # G201759476
- UPC # 784474039529
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 7/8 in (22 mm) |
Use With Installation Accessory Size | 3 |
Wire Size | 14 AWG to 4 AWG |
Description
DS30 INLET POLY BLUE SIZE 3 TYPE 3R 3P+G 30A 277/480 VAC 60 Hz +3 AUX TYPE 4X WATERTIGHTNESS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 30W, 1.3A, DIN Rail (SCP30S24BDN)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1-1/4" Inside Diameter - 250' Length - Black (WL915BSP)
- SCHNEIDER ELECTRIC Solid State Relay, 3 to 32VDC, 45A (SSR245DIN-DC45)
- ZORO SELECT Channel Springless Nut, 5/8In, Silver, PK25 (V220 5/8)
- MELTRIC 31-68233-K16 INLET (31-68233-K16)
- MELTRIC 33-14043-NC RECEPTACLE NORMALLY CLOSED LID (33-14043-NC)
- MELTRIC 31-94243-K04-262 RECEPTACLE (31-94243-K04-262)
- MELTRIC 63-64043-843 RECEPTACLE PADLOCK PAWL (63-64043-843)
- MELTRIC 63-38075 INLET (63-38075)
- MELTRIC 63-34043-972-270-843 RECEPTACLE AUXILIARY SWITCH PADLOCK PAWL (63-34043-972-270-843)
- FAMATEL IP67 IEC Pin & Sleeve Surface Mount Receptacle 32A 380/440V, 3P+4W HD (24398)
- Meltric Pin & Sleeve Devices