Shop All Pin & Sleeve Receptacles
Meltric
33-38043-974 INLET
Mfr # 33-38043-974
Zoro # G201759087
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Type 3-Phase
- Voltage 480V AC
- Amps - Plugs and Receptacles 30 A
- Color - Plugs and Receptacles Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-38043-974
- Zoro # G201759087
- UPC # 784474556453
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG; 14 AWG to 4 AWG |
Use With Installation Accessory Size | 3 |
Wire Strip Length | Auxiliary: 5/8 in (16 mm); Phase: 7/8 in (22 mm) |
Dimensions | 3.07 Dia x 2.05 in |
Description
DS30 INLET POLY BLUE SIZE 3 TYPE 3R 3P+G 30A 480 VAC 60 Hz +4 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Support Software (ZEN-SOFT01V4)
- MULBERRY Number of Gangs: 1 Steel, Smooth Semi-Gloss Finish, White (86071)
- EATON Cutler-Hammer Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (10250T21LB)
- SIEMENS Miniature Circuit Breaker, BL Series 30A, 1 Pole, 120/240V AC (B130)
- MELTRIC 37-64072 RECEPTACLE (37-64072)
- MELTRIC 37-98043 INLET (37-98043)
- MELTRIC 63-68072 INLET (63-68072)
- MELTRIC 33-94073-843 RECEPTACLE PADLOCK PAWL (33-94073-843)
- MELTRIC 63-94167 RECEPTACLE (63-94167)
- MELTRIC 63-38073 INLET (63-38073)
- BRYANT IEC Pin and Sleeve, Watertight Receptacle, 60/63 A, 220-240 VAC (BRY360R6W)
- Meltric Pin & Sleeve Devices