Shop All Pin & Sleeve Receptacles
Meltric
33-34570 RECEPTACLE
Mfr # 33-34570
Zoro # G501755567
Free Shipping & Returns
$668.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 30 A
- Voltage 50V
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 33-34570
- Zoro # G501755567
- UPC # 784474549967
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 8 AWG |
Wire Strip Length | Phase: 1-1/16 in (27 mm) |
Use With Installation Accessory Size | 4 |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 30 A |
Voltage | 50V |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB6 |
Number of Aux. Outputs | NO AUX |
Impact Rating | IK08 |
Color Code | Blue |
Number of Notch Positions | 5 |
Hz | 60 Hz |
Operating Temp. Range | -40C to 60C |
Contact Configuration | 7P |
Terminal Type | Screw terminal |
Tightening Torque | Phase: 16 IN-LBS / 1.8 N-M |
IP Rating | IP54/55 |
Keying Position | 1 |
Description
DS7c RECEPTACLE POLY BLUE SIZE 4 IP 54/55 7P 30A 50 V 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 115 A, Reversing: No (XTCE115G00B)
- KILLARK EY Sealing Fitting, 25 Fill, Alum, 1/2 (EY-50WW)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, SPDT, 10A @ 300V AC, Actuator Location: Top (9007MS02S0100)
- LEGRAND Internal Elbow, Steel, Elbows (1517)
- MELTRIC 33-34047-NC RECEPTACLE NORMALLY CLOSED LID (33-34047-NC)
- MELTRIC /CONNECTOR 20A AMP 120V-AC RECEPTACLE (63-14125-K16)
- MELTRIC 37-68163 INLET (37-68163)
- MELTRIC 37-68072 INLET (37-68072)
- MELTRIC 69-98043 INLET (69-98043)
- MELTRIC 63-68143 INLET (63-68143)
- HUBBELL Back Box, 20/30A, 3/4"Hub, Straight, Metllic (FT202W)
- Meltric Pin & Sleeve Receptacles