Shop All Pin & Sleeve Receptacles
Meltric
33-34570-173 RECEPTACLE
Mfr # 33-34570-173
Zoro # G001755197
Free Shipping & Returns
$726.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 50V
- Amps - Plugs and Receptacles 30 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 33-34570-173
- Zoro # G001755197
- UPC # 784474551199
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 10 AWG; 14 AWG to 8 AWG |
Wire Strip Length | Auxiliary: 5/8 in (16 mm); Phase: 1-1/16 in (27 mm) |
Use With Installation Accessory Size | 4 |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 50V |
Amps - Plugs and Receptacles | 30 A |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB6 |
Terminal Connection | Screw |
Hz | 60 Hz |
Impact Rating | IK08 |
Number of Notch Positions | 5 |
Keying Position | 1 |
Terminal Type | Screw terminal |
Auxiliary Contact Rating | 5A |
IP Rating | IP54/55 |
Color Code | Blue |
Operating Temp. Range | -40C to 60C |
Contact Configuration | 7P |
Number of Aux. Outputs | +3 AUX |
Auxiliary Contact Voltage Rating | 400VAC |
Tightening Torque | Auxiliary: 16 IN-LBS / 1.8 N-M; Phase: 16 IN-LBS / 1.8 N-M |
Description
DS7c RECEPTACLE POLY BLUE SIZE 4 IP 54/55 7P 30A 50 V 60 Hz +3 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Illuminated push-button head, Harmony 9001K, metal, plastic guard flush, green, 30mm, spring return, 24-28V (9001K1L35G)
- NVENT HOFFMAN Box Connector, Ind, Steel, 6in. H x 6in. L (F66WB)
- NVENT HOFFMAN Qline E, Type 4x, 125x125x74mm, Polycarb (Q13138PCECC)
- IFM Laser Distance Sensor, 45.2 mm L (OGD583)
- MELTRIC 63-38075 INLET (63-38075)
- MELTRIC 33-94143-843 RECEPTACLE PADLOCK PAWL (33-94143-843)
- MELTRIC 33-94073-843 RECEPTACLE PADLOCK PAWL (33-94073-843)
- MELTRIC 63-34043-NC RECEPTACLE NORMALLY CLOSED LID (63-34043-NC)
- MELTRIC 63-64162 RECEPTACLE (63-64162)
- MELTRIC 33-68047-263 INLET (33-68047-263)
- MELTRIC 39-34961 RECEPTACLE (39-34961)
- Meltric Pin & Sleeve Devices