Shop All Pin & Sleeve Receptacles
Meltric
33-34561 RECEPTACLE
Mfr # 33-34561
Zoro # G501755277
Free Shipping & Returns
$667.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Type Multi-Pin
- Amps - Plugs and Receptacles 30 A
- Voltage 600V AC/130V DC
- Color - Plugs and Receptacles Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 33-34561
- Zoro # G501755277
- UPC # 784474575577
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1-1/16 in (27 mm) |
Use With Installation Accessory Size | 4 |
Wire Size | 14 AWG to 8 AWG |
Dimensions | 3.86 in Dia x 4.06 in L |
Description
DS7c RECEPTACLE POLY BLUE SIZE 4 IP 54/55 6P+G 30A 600 VAC/130 VDC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Illum Push Button Operator, 22mm, Red (M22-PVLT)
- KABLE KONTROL Cable Zip Ties 8" Inch Long - UV Resistant Nylon - 18 Lbs Tensile Strength - 1000 pc Pack (CT259)
- WIREMOLD Electrical Box, Gang Box, 2 Gang, Square (R5752)
- NVENT HOFFMAN Splitter Trough Block Assemblies, Aluminum (ASTB225)
- MELTRIC 63-14043-972 RECEPTACLE (63-14043-972)
- MELTRIC 63-68047 INLET (63-68047)
- MELTRIC 63-34076-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-34076-375-843)
- MELTRIC 63-14075-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-14075-375-843)
- MELTRIC 63-64073 RECEPTACLE (63-64073)
- MELTRIC 63-68043-A155 INLET WITH NO LOCKOUT HOLE (63-68043-A155)
- MELTRIC 39-94233-K16-262 RECEPTACLE (39-94233-K16-262)
- Meltric Pin & Sleeve Devices