Shop All Pin & Sleeve Receptacles
Meltric
33-34561-843-NC RECEPTACLE PADLOCK PAWL NORMALLY CLOSED LID
Mfr # 33-34561-843-NC
Zoro # G901755242
product price: $674.99
/ea
Free Shipping & Returns
$674.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 600V AC/130V DC
- Amps - Plugs and Receptacles 30 A
- Color - Plugs and Receptacles Blue
- Number of Aux. Outputs NO AUX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-34561-843-NC
- Zoro # G901755242
- UPC # 784474029247
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1-1/16 in (27 mm) |
Use With Installation Accessory Size | 4 |
Wire Size | 14 AWG to 8 AWG |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 600V AC/130V DC |
Amps - Plugs and Receptacles | 30 A |
Color - Plugs and Receptacles | Blue |
Number of Aux. Outputs | NO AUX |
Terminal Type | Screw terminal |
Operating Temp. Range | -40C to 60C |
Impact Rating | IK08 |
Keying Position | 5 |
IP Rating | IP54/55 |
Color Code | Blue |
Tightening Torque | Phase: 16 IN-LBS / 1.8 N-M |
Contact Configuration | 6P+G |
Wire Temperature Rating | 60 Degrees C |
Description
DS7c RECEPTACLE POLY BLUE SIZE 4 IP 54/55 6P+G 30A 600 VAC/130 VDC NO AUX PADLOCK PAWL NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK M12 female 0° with cable, PVC 5x0.34 ye UL/CSA 2m (7000-12241-0150200)
- BAYCO 13 ORG CRD Stor Reel (KW-130)
- POLARIS Wire Connector, Insulated, 14 AWG, 2 AWG (IPLD2-5B)
- SOUTHWIRE Cam Lock Extension Cord, 400A, CL40FG, 4/0 (61425SCG)
- MELTRIC 63-34076-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-34076-375-843)
- MELTRIC 63-68047 INLET (63-68047)
- MELTRIC 31-98243-K04-262 INLET (31-98243-K04-262)
- MELTRIC 33-68047-263 INLET (33-68047-263)
- MELTRIC 39-94233-K16-262 RECEPTACLE (39-94233-K16-262)
- MELTRIC 63-64162 RECEPTACLE (63-64162)
- MELTRIC 63-98043 INLET (63-98043)
- Meltric Pin & Sleeve Receptacles