Shop All Pin & Sleeve Receptacles
Meltric
33-34561-375 RECEPTACLE MUSHROOM PAWL
Mfr # 33-34561-375
Zoro # G901755488
product price: $737.99
/ea
Free Shipping & Returns
$737.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 30 A
- Voltage 600V AC/130V DC
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-34561-375
- Zoro # G901755488
- UPC # 784474011372
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 4 |
Wire Strip Length | Phase: 1-1/16 in (27 mm) |
Wire Size | 14 AWG to 8 AWG |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 30 A |
Voltage | 600V AC/130V DC |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB6 |
Terminal Type | Screw terminal |
Number of Aux. Outputs | NO AUX |
Tightening Torque | Phase: 16 IN-LBS / 1.8 N-M |
Hz | 60 Hz |
Operating Temp. Range | -40C to 60C |
Keying Position | 1 |
Color Code | Blue |
Contact Configuration | 6P+G |
IP Rating | IP54/55 |
Number of Notch Positions | 5 |
Impact Rating | IK08 |
Description
DS7c RECEPTACLE POLY BLUE SIZE 4 IP 54/55 6P+G 30A 600 VAC/130 VDC 60 Hz NO AUX MUSHROOM PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON White 1 gang Nylon Duplex Outlet Wall Plate (00PJ8-00W)
- SIEMENS Pilot Light Complete, LED, 24V, 30mm, RD (52PL4D2XB)
- GARDNER BENDER 16-14 Ga. Butt Splice Blue 7 pk (AMT-4123)
- AGILUX 4 way DC Power Splitter Cable Barrel Plug 5.5mm x 2.1mm 1 Female to 4 Male White, PK 2 (ACS004-01)
- MELTRIC 63-64042-375 RECEPTACLE MUSHROOM PAWL (63-64042-375)
- MELTRIC 63-14043-843 RECEPTACLE PADLOCK PAWL (63-14043-843)
- MELTRIC 63-98043 INLET (63-98043)
- MELTRIC 33-68047-263 INLET (33-68047-263)
- MELTRIC 03-A8001 INLET (03-A8001)
- MELTRIC 63-68073 INLET (63-68073)
- MELTRIC 31-98247-K04 INLET (31-98247-K04)
- Meltric Pin & Sleeve Devices