Shop All Pin & Sleeve Receptacles
Meltric
33-34561-173 RECEPTACLE
Mfr # 33-34561-173
Zoro # G901755471
product price: $726.99
/ea
Free Shipping & Returns
$726.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 30 A
- Voltage 600V AC/130V DC
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-34561-173
- Zoro # G901755471
- UPC # 784474592161
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 4 |
Wire Strip Length | Auxiliary: 5/8 in (16 mm); Phase: 1-1/16 in (27 mm) |
Wire Size | 14 AWG to 10 AWG; 14 AWG to 8 AWG |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 30 A |
Voltage | 600V AC/130V DC |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB6 |
Terminal Type | Screw terminal |
Terminal Connection | Screw |
Contact Configuration | 6P+G |
Number of Aux. Outputs | +3 AUX |
Color Code | Blue |
Auxiliary Contact Rating | 5A |
Auxiliary Contact Voltage Rating | 400VAC |
Number of Notch Positions | 5 |
Operating Temp. Range | -40C to 60C |
Impact Rating | IK08 |
Keying Position | 1 |
Tightening Torque | Auxiliary: 16 IN-LBS / 1.8 N-M; Phase: 16 IN-LBS / 1.8 N-M |
IP Rating | IP54/55 |
Hz | 60 Hz |
Description
DS7c RECEPTACLE POLY BLUE SIZE 4 IP 54/55 6P+G 30A 600 VAC/130 VDC 60 Hz +3 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, White (ZBVG1)
- BURNDY Copper Cable to Post/Flat, 2 sol (KC26B1)
- SQUARE D Lug, 125A, 240V AC, 3 Poles (QO3125SL)
- LIVEWIRE Electrical Box Cover, 1 Gang, Polycarbonate (LI747850)
- MELTRIC 33-68243-C-K04 INLET (33-68243-C-K04)
- MELTRIC 63-64167-843 RECEPTACLE PADLOCK PAWL (63-64167-843)
- MELTRIC 39-94233-K16-262 RECEPTACLE (39-94233-K16-262)
- MELTRIC /CONNECTOR 20A AMP 120V-AC RECEPTACLE (63-14125-K16)
- MELTRIC 17-18061 INLET (17-18061)
- MELTRIC 63-98167 INLET (63-98167)
- HUBBELL Pin and Sleeve Receptacle, 30A, Red, 480VAC (HBLS430R7W)
- Meltric Pin & Sleeve Devices