Shop All Pin & Sleeve Receptacles
Meltric
33-34561-172-843 RECEPTACLE PADLOCK PAWL
Mfr # 33-34561-172-843
Zoro # G101755400
product price: $712.99
/ea
Free Shipping & Returns
$712.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 30 A
- Voltage 600V AC/130V DC
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-34561-172-843
- Zoro # G101755400
- UPC # 784474062640
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 4 |
Wire Strip Length | Auxiliary: 5/8 in (16 mm); Phase: 1-1/16 in (27 mm) |
Wire Size | 14 AWG to 10 AWG; 14 AWG to 8 AWG |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 30 A |
Voltage | 600V AC/130V DC |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB6 |
Keying Position | 1 |
Color Code | Blue |
Number of Aux. Outputs | +2 AUX |
Auxiliary Contact Voltage Rating | 400VAC |
Contact Configuration | 6P+G |
Hz | 60 Hz |
Number of Notch Positions | 5 |
Auxiliary Contact Rating | 5A |
Terminal Type | Screw terminal |
Terminal Connection | Screw |
Impact Rating | IK08 |
IP Rating | IP54/55 |
Tightening Torque | Auxiliary: 16 IN-LBS / 1.8 N-M; Phase: 16 IN-LBS / 1.8 N-M |
Operating Temp. Range | -40C to 60C |
Description
DS7c RECEPTACLE POLY BLUE SIZE 4 IP 54/55 6P+G 30A 600 VAC/130 VDC 60 Hz +2 AUX PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO, Blue (XB4BA61)
- CYBERPOWER Power Adptr Ac 2.1A Blk (CPUAC1U1300)
- CARLON Conduit Elbow, 90 deg Angle, 2 in, PVC, Gray (UA9FJ-UPC)
- TAYMAC Multi-Purpose Gasket, Weatherproof box/cover Accessory, 1 Gang, Foam, Gasket (GS100)
- MELTRIC 33-68047-263 INLET (33-68047-263)
- MELTRIC 33-98167 INLET (33-98167)
- MELTRIC 63-68163 INLET (63-68163)
- MELTRIC 63-14076 RECEPTACLE (63-14076)
- MELTRIC 63-68072 INLET (63-68072)
- MELTRIC 09-28077-185 INLET HIGH TEMPERATURE (09-28077-185)
- MELTRIC 63-64073 RECEPTACLE (63-64073)
- Meltric Pin & Sleeve Devices