Shop All Pin & Sleeve Receptacles
Meltric
33-34560 RECEPTACLE
Mfr # 33-34560
Zoro # G201755430
product price: $630.99
/ea
Free Shipping & Returns
$630.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 30 A
- Voltage 50V
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-34560
- Zoro # G201755430
- UPC # 784474560382
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 4 |
Wire Strip Length | Phase: 1-1/16 in (27 mm) |
Wire Size | 14 AWG to 8 AWG |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 30 A |
Voltage | 50V |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB6 |
Number of Notch Positions | 5 |
Operating Temp. Range | -40C to 60C |
Hz | 60 Hz |
IP Rating | IP54/55 |
Keying Position | 1 |
Tightening Torque | Phase: 16 IN-LBS / 1.8 N-M |
Color Code | Blue |
Terminal Type | Screw terminal |
Number of Aux. Outputs | NO AUX |
Contact Configuration | 6P |
Impact Rating | IK08 |
Description
DS7c RECEPTACLE POLY BLUE SIZE 4 IP 54/55 6P 30A 50 V 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 25 9 Outlet Aluminum Power Strip with 6-ft Cord ETL/cETL (500885)
- ZORO SELECT Clamp, OD 5/8 In, 1/2 In W, Vinyl, PK50 (COV1109Z1)
- L.H. DOTTIE L.H. Dottie 2-1/2'' C Threaded Conduit Body w/ Cover & Gasket (C250CG)
- EATON Time Delay Relay, 120VAC, 10A, DPDT (TRNP240AC)
- MELTRIC 45-48003-P80 INLET (45-48003-P80)
- MELTRIC 33-68243-C-K04 INLET (33-68243-C-K04)
- MELTRIC 39-34961 RECEPTACLE (39-34961)
- MELTRIC 63-68165 INLET (63-68165)
- MELTRIC 09-24077-185 RECEPTACLE HIGH TEMPERATURE (09-24077-185)
- MELTRIC 33-64243-C-K04 RECEPTACLE (33-64243-C-K04)
- MELTRIC 33-98047-262 INLET (33-98047-262)
- Meltric Pin & Sleeve Receptacles