Shop All Pin & Sleeve Receptacles
Meltric
33-34551 RECEPTACLE
Mfr # 33-34551
Zoro # G101755561
Free Shipping & Returns
$695.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Multi-Pin
- Body Material - Pin and Sleeve Polyester
- Voltage 600V AC/130V DC
- Amps - Plugs and Receptacles 30 A
- Color - Plugs and Receptacles Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 33-34551
- Zoro # G101755561
- UPC # 784474580953
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1-1/16 in (27 mm) |
Use With Installation Accessory Size | 4 |
Wire Size | 14 AWG to 8 AWG |
Dimensions | 3.86 in Dia x 4.06 in L |
Description
DS7c RECEPTACLE POLY BLUE SIZE 4 IP 54/55 5P+G 30A 600 VAC/130 VDC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, J UL Class, 3 Poles, 60A Amp Range, 600V AC/DC Volt Rating (60608J)
- L.H. DOTTIE L.H. Dottie 1/2'' EMT Nail Strap, 100PK (D11)
- POWERZONE Cord Ext White 3Out 9Ft Office (OR890609)
- WIEGMANN Polycarbonate Enclosure, 4.57 in H, 5 in W, 2.72 in D, 4X, Screw On (HW-S12012075)
- MELTRIC 63-34072-843 RECEPTACLE PADLOCK PAWL (63-34072-843)
- MELTRIC 33-68163-A155 INLET WITH NO LOCKOUT HOLE (33-68163-A155)
- MELTRIC 63-34075 RECEPTACLE (63-34075)
- MELTRIC 63-94143-375-NC RECEPTACLE MUSHROOM PAWL NORMALLY CLOSED LID (63-94143-375-NC)
- MELTRIC 03-A8001 INLET (03-A8001)
- MELTRIC 31-94243-K04-262 RECEPTACLE (31-94243-K04-262)
- MELTRIC 45-4800T-P80 INLET (45-4800T-P80)
- Meltric Pin & Sleeve Receptacles