Shop All Pin & Sleeve Receptacles
Meltric
33-34551-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL
Mfr # 33-34551-375-843
Zoro # G201755522
Free Shipping & Returns
$709.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 600V AC/130V DC
- Amps - Plugs and Receptacles 30 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 33-34551-375-843
- Zoro # G201755522
- UPC # 784474070645
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 8 AWG |
Use With Installation Accessory Size | 4 |
Wire Strip Length | Phase: 1-1/16 in (27 mm) |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 600V AC/130V DC |
Amps - Plugs and Receptacles | 30 A |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB6 |
Contact Configuration | 5P+G |
Tightening Torque | Phase: 16 IN-LBS / 1.8 N-M |
Impact Rating | IK08 |
Color Code | Blue |
IP Rating | IP54/55 |
Operating Temp. Range | -40C to 60C |
Number of Notch Positions | 5 |
Keying Position | 1 |
Terminal Type | Screw terminal |
Hz | 60 Hz |
Number of Aux. Outputs | NO AUX |
Description
DS7c RECEPTACLE POLY BLUE SIZE 4 IP 54/55 5P+G 30A 600 VAC/130 VDC 60 Hz NO AUX PADLOCKABLE MUSHROOM PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Generator 30 Amp 4 Pole NEMA L14-30P to RV 50 Amp Female NEMA 14-50R 12 Inch 10AWG/3 Cord (RVA1540)
- ZORO SELECT Locking Connector Black/White 480VAC L16-20R (71620NC)
- CAROL 16 AWG 2 Conductor Portable Cord 600V 25 ft. BK (02722)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.61 In. Arm L (ZCKY11)
- MELTRIC Ds60 Receptacle Poly Blue Size 4 Type 4X Ip 69 2P+G 60A 480 Vac 60 Hz No Aux Mushroom Pawl (33-64042-375)
- MELTRIC 63-64167-843 RECEPTACLE PADLOCK PAWL (63-64167-843)
- MELTRIC 33-94073-843 RECEPTACLE PADLOCK PAWL (33-94073-843)
- MELTRIC 39-94233-K16-262 RECEPTACLE (39-94233-K16-262)
- MELTRIC 33-64167 RECEPTACLE (33-64167)
- MELTRIC 33-68047-263 INLET (33-68047-263)
- MELTRIC 33-34043 RECEPTACLE (33-34043)
- Meltric Pin & Sleeve Devices