Shop All Pin & Sleeve Receptacles
Meltric
33-34551-375-843-NC RECEPTACLE PADLOCKABLE MUSHROOM PAWL NORMALLY CLOS
Mfr # 33-34551-375-843-NC
Zoro # G101755219
product price: $639.99
/ea
Free Shipping & Returns
$639.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 30 A
- Voltage 600V AC/130V DC
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-34551-375-843-NC
- Zoro # G101755219
- UPC # 784474070676
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1-1/16 in (27 mm) |
Wire Size | 14 AWG to 8 AWG |
Use With Installation Accessory Size | 4 |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 30 A |
Voltage | 600V AC/130V DC |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB6 |
Operating Temp. Range | -40C to 60C |
Impact Rating | IK08 |
Contact Configuration | 5P+G |
IP Rating | IP54/55 |
Tightening Torque | Phase: 16 IN-LBS / 1.8 N-M |
Terminal Type | Screw terminal |
Number of Notch Positions | 5 |
Keying Position | 1 |
Color Code | Blue |
Hz | 60 Hz |
Description
DS7c RECEPTACLE POLY BLUE SIZE 4 IP 54/55 5P+G 30A 600 VAC/130 VDC 60 Hz PADLOCKABLE MUSHROOM PAWL NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Fire Rated Poke Through System, 1 Gang, Steel (S1PTAVFIT)
- SQUARE D Thermal Unit, 2.85 to 3.06A (A3.95)
- EATON Photoelectric Sensor, Rectangular, Diffuse (1351E-6514)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Aluminum (A30P24AL)
- MELTRIC 31-98247-K04 INLET (31-98247-K04)
- MELTRIC 63-B4002-352 RECEPTACLE STRAIGHT INSERTION (63-B4002-352)
- MELTRIC 33-68047-263 INLET (33-68047-263)
- MELTRIC 17-18061 INLET (17-18061)
- MELTRIC 63-34043-NC RECEPTACLE NORMALLY CLOSED LID (63-34043-NC)
- MELTRIC 33-94143-843 RECEPTACLE PADLOCK PAWL (33-94143-843)
- MELTRIC 45-48001-P80 INLET (45-48001-P80)
- Meltric Pin & Sleeve Devices