Shop All Pin & Sleeve Receptacles
Meltric
33-34551-172 RECEPTACLE
Mfr # 33-34551-172
Zoro # G401755520
product price: $670.99
/ea
Free Shipping & Returns
$670.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 600V AC/130V DC
- Amps - Plugs and Receptacles 30 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-34551-172
- Zoro # G401755520
- UPC # 784474603522
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 4 |
Wire Size | 14 AWG to 10 AWG; 14 AWG to 8 AWG |
Wire Strip Length | Auxiliary: 5/8 in (16 mm); Phase: 1-1/16 in (27 mm) |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 600V AC/130V DC |
Amps - Plugs and Receptacles | 30 A |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB6 |
Auxiliary Contact Voltage Rating | 400VAC |
Impact Rating | IK08 |
IP Rating | IP54/55 |
Auxiliary Contact Rating | 5A |
Terminal Type | Screw terminal |
Color Code | Blue |
Contact Configuration | 5P+G |
Number of Aux. Outputs | +2 AUX |
Terminal Connection | Screw |
Operating Temp. Range | -40C to 60C |
Hz | 60 Hz |
Number of Notch Positions | 5 |
Tightening Torque | Auxiliary: 16 IN-LBS / 1.8 N-M; Phase: 16 IN-LBS / 1.8 N-M |
Keying Position | 1 |
Description
DS7c RECEPTACLE POLY BLUE SIZE 4 IP 54/55 5P+G 30A 600 VAC/130 VDC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Mechanical Conn, 500 to 400 kcmil, 1 Cond (QA342N)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 0.30A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (MDL-3/10-R)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 16 in W, 8 in D, NEMA 3R; 4; 12, Hinged (N412241608C)
- PANDUIT Split Harness Wrap, 0.75 In., 100 ft, Black (PW75F-C20)
- MELTRIC 63-68163 INLET (63-68163)
- MELTRIC 63-18075-A155 INLET WITH NO LOCKOUT HOLE (63-18075-A155)
- MELTRIC 39-44163-172 RECEPTACLE (39-44163-172)
- MELTRIC 63-14073-NC RECEPTACLE NORMALLY CLOSED LID (63-14073-NC)
- MELTRIC 63-34072-843 RECEPTACLE PADLOCK PAWL (63-34072-843)
- MELTRIC 33-18043 INLET (33-18043)
- LEVITON ELECTRICAL SLEEVES 20A 480V 2P 3W IEC PLUG (320P7W)
- Meltric Pin & Sleeve Devices