Shop All Pin & Sleeve Receptacles
Meltric
33-34550 RECEPTACLE
Mfr # 33-34550
Zoro # G701755428
product price: $593.99
/ea
Free Shipping & Returns
$593.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 30 A
- Voltage 50V
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-34550
- Zoro # G701755428
- UPC # 784474605878
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1-1/16 in (27 mm) |
Use With Installation Accessory Size | 4 |
Wire Size | 14 AWG to 8 AWG |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 30 A |
Voltage | 50V |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB6 |
Operating Temp. Range | -40C to 60C |
Hz | 60 Hz |
Number of Aux. Outputs | NO AUX |
Terminal Type | Screw terminal |
Color Code | Blue |
IP Rating | IP54/55 |
Contact Configuration | 5P |
Number of Notch Positions | 5 |
Impact Rating | IK08 |
Keying Position | 1 |
Tightening Torque | Phase: 16 IN-LBS / 1.8 N-M |
Description
DS7c RECEPTACLE POLY BLUE SIZE 4 IP 54/55 5P 30A 50 V 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Push Button Operator, Black, Plastic Bezel (3SU1000-1CD10-0AA0)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 8A, 250V AC, Non-Indicating (FRN-R-8)
- BLACK BOX 10/100/1000 St Media Converter Us Ps (LMC4001A)
- ZORO SELECT Flat Indicator Light, Blue, 120VAC (24M140)
- MELTRIC 17-18061 INLET (17-18061)
- MELTRIC 03-A4001 RECEPTACLE (03-A4001)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- MELTRIC 63-38073 INLET (63-38073)
- MELTRIC 63-34043-972 RECEPTACLE (63-34043-972)
- MELTRIC 69-98043 INLET (69-98043)
- HUBBELL Angle Adapter Box (AA2030PS)
- Meltric Pin & Sleeve Receptacles