Shop All Pin & Sleeve Receptacles
Meltric
33-34541 RECEPTACLE
Mfr # 33-34541
Zoro # G001755562
product price: $655.99
/ea
Free Shipping & Returns
$655.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 600V AC/130V DC
- Amps - Plugs and Receptacles 30 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-34541
- Zoro # G001755562
- UPC # 784474600682
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 4 |
Wire Size | 14 AWG to 8 AWG |
Wire Strip Length | Phase: 1-1/16 in (27 mm) |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 600V AC/130V DC |
Amps - Plugs and Receptacles | 30 A |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB6 |
Terminal Type | Screw terminal |
Impact Rating | IK08 |
Number of Notch Positions | 5 |
Hz | 60 Hz |
Color Code | Blue |
Operating Temp. Range | -40C to 60C |
Contact Configuration | 4P+G |
Keying Position | 1 |
Tightening Torque | Phase: 16 IN-LBS / 1.8 N-M |
IP Rating | IP54/55 |
Number of Aux. Outputs | NO AUX |
Description
DS7c RECEPTACLE POLY BLUE SIZE 4 IP 54/55 4P+G 30A 600 VAC/130 VDC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 60A Locking Connector 3P 4W 600VAC YL (HBL26418)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 8 in H, 4-3/4 in D (E3PBX)
- BRAH ELECTRIC Replacement 3P Contact Kit for Cutler Hammer NEMA Size 4, B1 series (BEB6362)
- MARINCO 15A 125V STRAIGHT BLADE POWER INLET BLACK (150BBI.RV)
- MELTRIC 31-18173-K07 INLET (31-18173-K07)
- MELTRIC 63-64162 RECEPTACLE (63-64162)
- MELTRIC 37-98043 INLET (37-98043)
- MELTRIC 17-18061 INLET (17-18061)
- MELTRIC 63-34043-972-270-843 RECEPTACLE AUXILIARY SWITCH PADLOCK PAWL (63-34043-972-270-843)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- HUBBELL Pin & Sleeve Receptacl, 30A, 4P, 4W.NEMA 4X (VR341)
- Meltric Pin & Sleeve Receptacles