Shop All Pin & Sleeve Receptacles
Meltric
33-34541-843-NC RECEPTACLE PADLOCK PAWL NORMALLY CLOSED LID
Mfr # 33-34541-843-NC
Zoro # G701755497
product price: $598.99
/ea
Free Shipping & Returns
$598.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 30 A
- Voltage 600V AC/130V DC
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-34541-843-NC
- Zoro # G701755497
- UPC # 784474076197
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 4 |
Wire Strip Length | Phase: 1-1/16 in (27 mm) |
Wire Size | 14 AWG to 8 AWG |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 30 A |
Voltage | 600V AC/130V DC |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB6 |
Operating Temp. Range | -40C to 60C |
Number of Notch Positions | 5 |
Tightening Torque | Phase: 16 IN-LBS / 1.8 N-M |
Terminal Type | Screw terminal |
Color Code | Blue |
Number of Aux. Outputs | NO AUX |
Hz | 60 Hz |
Keying Position | 1 |
Impact Rating | IK08 |
Contact Configuration | 4P+G |
IP Rating | IP54/55 |
Description
DS7c RECEPTACLE POLY BLUE SIZE 4 IP 54/55 4P+G 30A 600 VAC/130 VDC 60 Hz NO AUX PADLOCK PAWL NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX 2In Rigid 2-Hole Conduit Strap (26126)
- NVENT HOFFMAN Ladder Rack Straight Sections, Culus Cla (LSS6BLK)
- SCHNEIDER ELECTRIC Multifunction relay, Harmony Timer Relays, 8A, 1 CO, 0.05s...300h, symmetrical flashing, 24...240V AC DC (RE22R1MYMR)
- ILSCO Nimbus Insul Alum Multi-Tap Connector, C (PBTD-2-1/0-EC)
- MELTRIC 63-98167 INLET (63-98167)
- MELTRIC 63-68143 INLET (63-68143)
- MELTRIC 33-34043 RECEPTACLE (33-34043)
- MELTRIC 33-64167 RECEPTACLE (33-64167)
- MELTRIC 31-98247-K04 INLET (31-98247-K04)
- MELTRIC 09-24077-185 RECEPTACLE HIGH TEMPERATURE (09-24077-185)
- LEVITON Single Pole Female Panel Recptacle (16R24-1UE)
- Meltric Pin & Sleeve Devices