Shop All Pin & Sleeve Receptacles
Meltric
33-34541-173 RECEPTACLE
Mfr # 33-34541-173
Zoro # G201755461
product price: $652.99
/ea
Free Shipping & Returns
$652.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 600V AC/130V DC
- Amps - Plugs and Receptacles 30 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-34541-173
- Zoro # G201755461
- UPC # 784474643818
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 10 AWG; 14 AWG to 8 AWG |
Use With Installation Accessory Size | 4 |
Wire Strip Length | Auxiliary: 5/8 in (16 mm); Phase: 1-1/16 in (27 mm) |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 600V AC/130V DC |
Amps - Plugs and Receptacles | 30 A |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB6 |
Terminal Type | Screw terminal |
Number of Aux. Outputs | +2 AUX |
Impact Rating | IK08 |
Tightening Torque | Auxiliary: 16 IN-LBS / 1.8 N-M; Phase: 16 IN-LBS / 1.8 N-M |
Contact Configuration | 4P+G |
Auxiliary Contact Rating | 5A |
Auxiliary Contact Voltage Rating | 400VAC |
IP Rating | IP54/55 |
Number of Notch Positions | 5 |
Keying Position | 1 |
Terminal Connection | Screw |
Color Code | Blue |
Hz | 60 Hz |
Operating Temp. Range | -40C to 60C |
Description
DS7c RECEPTACLE POLY BLUE SIZE 4 IP 54/55 4P+G 30A 600 VAC/130 VDC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cordset, Dual Key, PUR, Male, 5 Pole, 6 ft. (405E0060AK)
- PANDUIT Grommet Edging, Solid, 100 ft., 0.062 In. (GES62F-A-C)
- VINYLGUARD Shrink Tubing, 0.75in ID, Clear, 25ft (30-VG-0750C-G2)
- SCHNEIDER ELECTRIC Contactor+Relay Suppressor (LA4DC3U)
- MELTRIC 31-18173-K07 INLET (31-18173-K07)
- MELTRIC 63-68072 INLET (63-68072)
- MELTRIC 63-14075-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-14075-375-843)
- MELTRIC 09-24077-185 RECEPTACLE HIGH TEMPERATURE (09-24077-185)
- MELTRIC 63-14043-NC RECEPTACLE NORMALLY CLOSED LID (63-14043-NC)
- MELTRIC 63-18073 INLET (63-18073)
- HUBBELL Angl Back Box, 20/30A, 1"Hub, 15, Nonmetalc (BB2030N)
- Meltric Pin & Sleeve Devices